Round U-Bolt, 5/16"-18, 2 in W, 4-11/16 in H, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # 52279

  • Zoro # G502506083


product price:  $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Inside Height
4-11/16 in
Inside Width/Diameter
2 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52279
Zoro #
G502506083
UPC #
738287522792
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Inside Height
4-11/16 in
Inside Width/Diameter
2 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.