
Round Weld Nut, 1/2"-13, Steel, 3/8" Lg, 4 PK
Mfr # 931371
Zoro # G202529061
product price: $10.89
/pk 4, $2.72/eaKey Features
Thread Size
1/2"-13
Base Shape
Round
Material
Steel
Finish
Plain
Base Diameter
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
931371
Zoro #
G202529061
UPC #
719199313715
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Base Diameter
1/2"
Base Length
3/8"
Length 1
3/8"
Diameter
1/2"
Details
Item
Weld Nut
Base Shape
Round
Material
Steel
Finish
Plain
System of Measurement
Inch
Nut Style
Round Projection Weld Nut
Type
Weld Nut
Style
Round Projection
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.