Round Weld Nut, 1/4"-20, Steel, 9/16" Lg, 12 PK

  • Mfr # 931365

  • Zoro # G402528789


product price:  $8.56
/pk 12, $0.71/ea
Sold in multiples of 2 for $17.12

Key Features

Thread Size
1/4"-20
Base Shape
Round
Material
Steel
Finish
Plain
Base Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
931365
Zoro #
G402528789
UPC #
719199313654
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Base Diameter
1/4"
Base Length
9/16"
Diameter
1/4"
Length 1
9/16"

Details

Item
Weld Nut
Base Shape
Round
Material
Steel
Finish
Plain
System of Measurement
Inch
Nut Style
Round Weld Nut
Style
Round
Type
Weld Nut

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.