Shop MIDWEST FASTENER
See all product information
Create Account
Safety Pin, 15/16 in Dia, 15/16 in Lg, 20 PK
- Mfr # 930021
- Zoro # G302512758
product price:Â
$
9.15
/pk of 20, $0.46/ea
Key Features
System of Measurement
Inch
Usable Length
15/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 930021
- Zoro #
- G302512758
- UPC #
- 719199300210
- Country of Origin
- India
- Item
- Safety Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Pin Diameter
- 15/16 in
- Usable Length
- 15/16 in
Description
A safety pin is a simple fastening device, a variation of the regular pin which includes a simple spring mechanism and a clasp. The clasp serves two purposes: to form a closed loop thereby properly fastening the pin to whatever it is applied to, and to cover the end of the pin to protect the user from the sharp point.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.