
Screw Anchor, 1-1/4" L, Steel, 100 PK
Mfr # 04275
Zoro # G902506034
product price: $51.49
/pk 100, $0.51/eaKey Features
Anchor Diameter
#8
Anchor Length
1-1/4"
Thread Size
#8
Material
Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04275
Zoro #
G902506034
UPC #
738287042757
Country of Origin
United States
Dimensions
Anchor Diameter
#8
Anchor Length
1-1/4"
Thread Size
#8
Diameter
#8
Length 1
1-1/4"
Details
Item
Screw Anchor
Material
Steel
Finish
Zinc
Point Type
Self-Drilling
Style
E-Z Ancor
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.