Zoro Homepage

Screw Anchor, 1-1/5" L, Steel, 100 PK

  • Mfr # 04302

  • Zoro # G502506021


product price: $52.99
/pk 100, $0.53/ea

Key Features

Anchor Diameter
0.40"
Anchor Length
1-1/5"
Thread Size
0.4"
Material
Steel
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04302
Zoro #
G502506021
UPC #
738287043020
Country of Origin
United States

Dimensions

Anchor Diameter
0.40"
Anchor Length
1-1/5"
Thread Size
0.4"
Diameter
.4"
Length 1
1.2"

Details

Item
Screw Anchor
Material
Steel
Finish
Yellow Zinc
Style
Ultimate

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.