Zoro Homepage

Screw Anchor, 1" L, Plastic, 100 PK

  • Mfr # 04153

  • Zoro # G402506039


product price: $7.49
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.98

Key Features

Anchor Diameter
#8
Anchor Length
1"
Material
Plastic
Diameter
#8
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04153
Zoro #
G402506039
UPC #
738287041538
Country of Origin
China

Dimensions

Anchor Diameter
#8
Anchor Length
1"
Diameter
#8
Length 1
1"

Details

Item
Screw Anchor
Material
Plastic
Style
Ribbed

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.