Zoro Homepage

Screw Anchor, 1" L, Plastic, 100 PK

  • Mfr # 04296

  • Zoro # G802506004


product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30

Key Features

Anchor Diameter
#10
Anchor Length
1"
Thread Size
#10 to #12
Material
Plastic
Diameter
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04296
Zoro #
G802506004
UPC #
738287042962
Country of Origin
China

Dimensions

Anchor Diameter
#10
Anchor Length
1"
Thread Size
#10 to #12
Diameter
#10
Length 1
1"

Details

Item
Screw Anchor
Material
Plastic
Style
Ribbed

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.