Zoro Homepage

Screw Anchor, 3-1/4" L, Steel, 25 PK

  • Mfr # 50395

  • Zoro # G302528704


product price: $70.99
/pk 25, $2.84/ea

Key Features

Compatible Material
Hollow Block
Anchor Diameter
3/8"
Anchor Length
3-1/4"
Material
Steel
Head Type
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50395
Zoro #
G302528704
UPC #
738287503951
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Anchor Length
3-1/4"
Diameter
3/8"
Length 1
3-1/4"

Details

Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel
Head Type
Truss
Finish
Yellow Zinc
Style
T-Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.