Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, 3/4" L, Nylon, 100 PK

  • Mfr # 50199

  • Zoro # G702528878


product price: $48.49
/pk 100, $0.48/ea

Key Features

Anchor Diameter
1/4"
Anchor Length
3/4"
Thread Size
1/4"
Material
Nylon
Head Type
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50199
Zoro #
G702528878
UPC #
738287501995
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Anchor Length
3/4"
Thread Size
1/4"
Usable Length
3/4 in
Diameter
1/4"
Length 1
3/4"

Details

Item
Screw Anchor
Material
Nylon
Head Type
Truss
Finish
Almond Colored
Style
Hammer

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.