
Screw Anchor, 3/4" L, Plastic, 100 PK
Mfr # 07570
Zoro # G302506009
product price: $10.06
/pk 100, $0.10/eaKey Features
Anchor Diameter
#6 to #8
Anchor Length
3/4"
Thread Size
#6 to #8
Material
Plastic
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07570
Zoro #
G302506009
UPC #
738287075700
Country of Origin
China
Dimensions
Anchor Diameter
#6 to #8
Anchor Length
3/4"
Thread Size
#6 to #8
Diameter
#6 to #8
Length 1
3/4"
Nominal Size
#6-#8
Details
Item
Screw Anchor
Material
Plastic
Head Type
Pan
Drive Type
Combination Phillips/Slotted
Finish
Zinc
Style
Conical Anchor
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.