
Screw Anchor, 4-1/2" L, Steel, 4 PK
Mfr # 38771
Zoro # G102528720
product price: $10.69
/pk 4, $2.67/eaKey Features
Compatible Material
Hollow Block
Anchor Diameter
3/8"
Anchor Length
4-1/2"
Thread Size
3/8"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38771
Zoro #
G102528720
UPC #
738287387711
Country of Origin
China
Dimensions
Anchor Diameter
3/8"
Anchor Length
4-1/2"
Thread Size
3/8"
Diameter
3/8"
Length 1
4-1/2"
Details
Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel
Head Type
Truss
Finish
Yellow Zinc
Style
T-Anchor
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.