Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, Steel, 100 PK

  • Mfr # 04255

  • Zoro # G002529025


product price: $34.15
/pk 100, $0.34/ea

Key Features

Compatible Material
Hollow Block
Anchor Diameter
1/4"
Thread Size
1/8"-32
Material
Steel
Drill Bit Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04255
Zoro #
G002529025
UPC #
738287042559
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Thread Size
1/8"-32
Drill Bit Size
5/16"
Diameter 1
1/8"
Diameter 2
1/4"
Length 1
1/8"

Details

Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel
Head Type
Pan
Finish
Zinc
Style
Extra Short Hollow Wall

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.