Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK

  • Mfr # 65963

  • Zoro # G202525858


product price: $8.15
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.30

Key Features

Diameter
1/4 in
Color
White
Material
Plastic
Finish
White
Type
Vacuum Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65963
Zoro #
G202525858
UPC #
738287659634
Country of Origin
Unknown

Dimensions

Diameter
1/4 in

Details

Item
Screw Cap
Color
White
Material
Plastic
Finish
White
Type
Vacuum Cap
System of Measurement
Inch
Head Style
Screw Protector

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.