Zoro Homepage

Screw Cap, 24 mm Dia, Cinnamon, Plastic 15 PK

  • Mfr # 38632

  • Zoro # G202512742


product price: $3.75
/pk 15, $0.25/ea
Sold in multiples of 3 for $11.25

Key Features

Diameter
24 mm
Color
Cinnamon
Material
Plastic
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38632
Zoro #
G202512742
UPC #
738287386325
Country of Origin
China

Dimensions

Diameter
24 mm

Details

Item
Screw Cap
Color
Cinnamon
Material
Plastic
System of Measurement
Metric

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.