Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cap, 30 mm Dia, Brown, Plastic 10 PK

  • Mfr # 74662

  • Zoro # G902512738


product price: $7.39
/pk 10, $0.74/ea

Key Features

Diameter
30 mm
Color
Brown
Material
Plastic
Application
Knock-down Furniture
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74662
Zoro #
G902512738
UPC #
738287746624
Country of Origin
China

Dimensions

Diameter
30 mm

Details

Item
Screw Cap
Color
Brown
Material
Plastic
Application
Knock-down Furniture
System of Measurement
Metric

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.