
Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK
Mfr # 65965
Zoro # G502525848
product price: $6.39
/pk 15, $0.43/eaSold in multiples of 2 for $12.78
Key Features
Diameter
3/8 in
Color
Yellow
Material
Plastic
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65965
Zoro #
G502525848
UPC #
738287659658
Country of Origin
Unknown
Dimensions
Diameter
3/8 in
Details
Item
Screw Cap
Color
Yellow
Material
Plastic
System of Measurement
Inch
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.