
Sealing Washer, Fits Bolt Size #10 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish
Mfr # 53790
Zoro # G502505864
CAD Available
product price:Â $24.99
/pk 100, $0.25/eaKey Features
CAD Drawing
Material
Rubber, Stainless Steel
Finish
Rubber, 18-8 Stainless Steel
Seal Material
Rubber
Outside Dia.
15/32 in
Thickness
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
53790
Zoro #
G502505864
UPC #
738287537901
Country of Origin
Unknown
Dimensions
Fits Bolt Sizes
#10
Outside Dia.
15/32 in
Thickness
9/64 in
Inside Dia.
3/16 in
Details
CAD Available
Yes
Item
Sealing Washer
Material
Rubber, Stainless Steel
Finish
Rubber, 18-8 Stainless Steel
Seal Material
Rubber
System of Measurement
Inch
Type
Bonded
Description
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.