This item is Discontinued.

Midwest Fastener Sealing Washer, Fits Bolt Size #12 Rubber, Steel, Rubber, Zinc Finish, 500 PK 07983

Sealing Washer, Fits Bolt Size #12 Rubber, Steel, Rubber, Zinc Finish, 500 PK (Discontinued)

  • Mfr # 07983
  • Zoro # G402505896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07983
Zoro #
G402505896
UPC #
738287079838
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
#12
Outside Dia.
5/8 in
Thickness
9/64 in
Inside Dia.
7/32 in

Details

Item
Sealing Washer
Material
Rubber, Steel
Finish
Rubber, Zinc
Seal Material
Rubber
System of Measurement
Inch
Type
Bonded
Washer Material Grade
Grade 2

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.