Self-Drilling Screw, #10 x 1 in, Painted Stainless Steel Flange Hex Head External Hex Drive, 10 PK

  • Mfr # 39606

  • Zoro # G202511943


product price:  $6.59
/pk 10, $0.66/ea
Sold in multiples of 2 for $13.18

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
1 in
Material
Stainless Steel
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39606
Zoro #
G202511943
UPC #
738287396065
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Stainless Steel
Finish
Painted
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Hardness
410
Style
Painted Head

Description

A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products