Self-Drilling Screw, #10 x 3/4 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 51683

  • Zoro # G102512217


product price:  $14.85
/pk 100, $0.15/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Material
Steel
Finish
Brass Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51683
Zoro #
G102512217
UPC #
738287516838
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Brass Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

The MIDWEST FASTENER - 51683 is a self-drilling screw designed for industrial and commercial applications. Made from steel, this screw has a drill point at the end which is designed for direct driving into materials without pre-drilled holes. This could potentially reduce labor time and effort compared to traditional screws. The brass-plated finish is intended to improve the screw's appearance and may provide certain functional properties such as potential grip improvement or possible friction reduction during installation.

  • Drive: Phillips drive ensures compatibility with commonly used tools for easy installation or removal.
  • Fastener Length: With a length of 3/4 inch, it determines how deeply the screw can penetrate and secure materials together.
  • Finish: Brass Plated finish enhances durability and provides corrosion resistance.
  • Head Type: Flat head design offers ease of use with specific tools or suitability for certain materials and applications.
  • Screw Size: #10 size indicates its width and thread count per inch for secure fastening in industrial applications.
  • Materials for Use With: Intended for use with metal materials
  • System of Measurement: Uses an Inch (imperial) system measurement standard
  • Thread Style: Fully threaded style indicates that threads run along the entire length of the screw which can contribute towards its holding strength
  • Tip Type: Drilling tip allows self-drilling application eliminating need for pre-drilled holes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products