
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 3289
Zoro # G807455123
product price:Â $22.49
/eaKey Features
Hex Head
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3289
Zoro #
G807455123
UPC #
738287032895
Country of Origin
United States
Dimensions
Screw Size
#10
Fastener Length
3/4 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior
Description
MIDWEST FASTENER Screw, Thread Size 10, Thread Type Coarse, 34 in L, Drive Type Hex, Drive Size 516 in, Point Type SelfDrilling, Steel, Silver, Zinc, Applicable Materials Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.