
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive
Mfr # 5118
Zoro # G607455163
product price:Â $16.75
/eaKey Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5118
Zoro #
G607455163
UPC #
738287051186
Country of Origin
United States
Dimensions
Screw Size
#10
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
MIDWEST FASTENER Screw, Thread Size 10, Thread Type Coarse, Head Type Pan, Drive Type Phillips, Drive Size 2, Point Type Diamond, SelfTapping, Stainless Steel, Zinc Dichromate, Applicable Materials Sheet Metal, Length Under Head 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.