
Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 25 PK
Mfr # 68685
Zoro # G202512056
product price:Â $13.15
/pk 25, $0.53/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68685
Zoro #
G202512056
UPC #
738287686852
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.