
Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive
Mfr # 2960
Zoro # G407455103
product price:Â $29.89
/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
2 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2960
Zoro #
G407455103
UPC #
738287029604
Country of Origin
United States
Dimensions
Screw Size
#14
Fastener Length
2 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw
Interior/Exterior
Interior
Description
MIDWEST FASTENER Screw, Thread Size 14, Thread Type Coarse, 2 in L, Drive Type Hex, Slotted, Drive Size 516 in, Point Type SelfTapping, Sharp, Steel, Zinc, Applicable Materials Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.