Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 5 PK

  • Mfr # 30772

  • Zoro # G202512346


product price:  $4.59
/pk 5, $0.92/ea
Sold in multiples of 2 for $9.18

Key Features

Flat Head
Torx Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Material
Steel
Finish
Gray Ruspert
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30772
Zoro #
G202512346
UPC #
738287307726
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Gray Ruspert
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Style
With Wings

Description

A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products