Zoro Homepage

Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 50 PK

  • Mfr # 62725

  • Zoro # G902511885


product price: $13.29
/pk 50, $0.27/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62725
Zoro #
G902511885
UPC #
738287627251
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.

Restrictions

Lighting Facts label View the Lighting Facts Energy Guide label View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.