
Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 10277
Zoro # G904258160
product price:Â $15.08
/eaKey Features
Hex Head
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
1 in
Drive Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10277
Zoro #
G904258160
UPC #
738287102772
Country of Origin
United States
Dimensions
Screw Size
#8
Fastener Length
1 in
Drive Size
1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Description
MIDWEST FASTENER Self-Drilling Screw, #8 Thread, 1 in L, Hexagonal Head, Socket Drive, 1/4 in Drive, Drill Point, Steel, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.