
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive
Mfr # 3281
Zoro # G407455127
product price:Â $14.19
/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
1/2 in
Drive Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3281
Zoro #
G407455127
UPC #
738287032819
Country of Origin
United States
Dimensions
Screw Size
#8
Fastener Length
1/2 in
Drive Size
1/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw
Interior/Exterior
Interior
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, 12 in L, Drive Type Hex, Drive Size 14 in, Point Type SelfDrilling, Sharp, Steel, Zinc, Applicable Materials Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.