Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK

  • Mfr # 54841

  • Zoro # G202512179


product price:  $10.69
/pk 50, $0.21/ea

Key Features

Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54841
Zoro #
G202512179
UPC #
738287548419
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

The MIDWEST FASTENER - 54841 is a self-drilling screw designed for industrial and commercial applications. This type of fastener, made from steel, features a drill point at the end that allows it to be driven directly into materials without pre-drilled holes. It's commonly used in settings such as metal fabrication, construction, and assembly where secure fastening with reduced labor time is essential.

  • Drive: The Phillips drive requires a Phillips tool for installation or removal.
  • Fastener Length: This screw has a length of 3 inches, which may allow for deeper penetration into materials.
  • Finish: The zinc-plated finish is intended to provide potential durability and corrosion resistance, as well as potentially improve grip during installation.
  • Head Type: The truss head design offers ease of use with specific tools and suitability for certain materials and applications.
  • Screw Size: A #8 screw size indicates its width and thread count per inch for secure fastening in industrial applications.
  • Materials Compatibility: Intended for compatibility with metal materials
  • Thread Style: Fully threaded style indicates that threads run along the entire length of the screw, which could contribute to hold strength
  • Tip Type: Drilling tip is designed to potentially enable direct driving into material without pre-drilled holes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products