Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Phillips Drive, 50 PK

  • Mfr # 53710

  • Zoro # G502512336


product price:  $14.55
/pk 50, $0.29/ea

Key Features

Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Material
Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53710
Zoro #
G502512336
UPC #
738287537109
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

System of Measurement
Inch
Drive
Phillips
Tip Type
Drilling
Material
Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Hardness
410
Style
Lath

Description

The MIDWEST FASTENER - 53710 is a self-drilling screw, intended for use in materials without requiring pre-drilled holes. This fastener is typically used in industrial and commercial settings such as metal fabrication, construction, and assembly. The screw is designed to potentially reduce labor time and effort compared to traditional screws.

  • Drive: The Phillips drive requires a Phillips tool for installation or removal.
  • Fastener Length: With a length of 3/4 inch, it determines how deeply it can penetrate and secure materials together.
  • Material: Constructed from stainless steel, known for its strength and corrosion-resistant properties in certain industrial applications.
  • Materials for Use With: Intended for use in penetrating and fastening metal materials.
  • Screw Size: #8 size refers to its width and thread count per inch, intended for fitting into materials used in some industrial applications.
  • System of Measurement: Uses an Inch system measurement standard to determine the size and length of the screws.
  • Thread Style: Fully threaded style implies that threads run along the entire length of the screw, typically associated with increased grip on material surfaces
  • Tip Type: Drilling tip design is intended to enable direct penetration into materials without requiring pre-drilled holes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products