Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive
- Mfr # 2925
- Zoro # G507455133
product price:Â
$
10.65
/ea
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2925
- Zoro #
- G507455133
- UPC #
- 738287029253
- Country of Origin
- United States
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/4 in
- Drive Size
- 1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal, Wood
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, 34 in L, Drive Type Hex, Slotted, Drive Size 14 in, Point Type SelfTapping, Sharp, Steel, Zinc, Applicable Materials Metal, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.