Serrated Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 15 PK

  • Mfr # 33768

  • Zoro # G602526950


product price: $4.29
/pk 15, $0.29/ea
Sold in multiples of 2 for $8.58

Key Features

Hex Type
Serrated
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33768
Zoro #
G602526950
UPC #
738287337686
Country of Origin
China

Dimensions

Thread Size
#10-32
Thickness
3/16"
Diameter 2
7/16"
Flange Diameter
15/32"

Details

Item
Lock Nut
Hex Type
Serrated
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Fine
Driver Type
3/8" Wrench
dia3
1/2"

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.