Serrated Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 10 PK

  • Mfr # 33764

  • Zoro # G602526905


product price: $4.15
/pk 10, $0.42/ea
Sold in multiples of 3 for $12.45

Key Features

Hex Type
Serrated
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33764
Zoro #
G602526905
UPC #
738287337648
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Thickness
1/4"
Diameter 2
1/2"

Details

Item
Lock Nut
Hex Type
Serrated
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse
Driver Type
7/16" Wrench
dia3
19/32"

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.