
Serrated Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 8 PK
Mfr # 33765
Zoro # G502526852
product price: $3.95
/pk 8, $0.49/eaSold in multiples of 3 for $11.85
Key Features
Hex Type
Serrated
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33765
Zoro #
G502526852
UPC #
738287337655
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Thickness
9/32"
Diameter 2
9/16"
Details
Item
Lock Nut
Hex Type
Serrated
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse
Driver Type
1/2" Wrench
dia3
5/8"
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.