
Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Spanner Drive, 8 PK
Mfr # 70972
Zoro # G002511136
product price:Â $9.35
/pk 8, $1.17/eaKey Features
Pan Head
Spanner Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#10
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70972
Zoro #
G002511136
UPC #
738287709728
Country of Origin
United States
Dimensions
Screw Size
#10
Fastener Length
1/2 in
Drive Size
#10
Diameter 2
3/8"
Details
System of Measurement
Inch
Head Type
Pan
Drive
Spanner
Tip Type
Pointed
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Interior/Exterior
Interior/Exterior
Application
Security
Hardness
18-8
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.