
Sheet Metal Screw, #10 x 2 in, Painted 18-8 Stainless Steel Hex Head 10 PK
Mfr # 71074
Zoro # G602511260
product price:Â $8.19
/pk 10, $0.82/eaKey Features
Hex Head
Combination External Hex/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Drive Size
5/16 in
Material
18-8 Stainless Steel
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71074
Zoro #
G602511260
UPC #
738287710748
Country of Origin
Thailand
Dimensions
Screw Size
#10
Fastener Length
2 in
Drive Size
5/16 in
Diameter 2
13/32"
Details
System of Measurement
Inch
Head Type
Hex
Drive
Combination External Hex/Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Painted
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Interior/Exterior
Interior/Exterior
Style
Painted Head
Hardness
18-8
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.