
Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flange Hex Head Slotted Drive
Mfr # 2936
Zoro # G307388860
product price:Â $14.99
/eaKey Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2936
Zoro #
G307388860
UPC #
738287029369
Country of Origin
United States
Dimensions
Screw Size
#10
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
MIDWEST FASTENER Screw, Thread Size 10, Thread Type Coarse, 34 in L, Drive Type Hex, Slotted, Drive Size 516 in, Point Type SelfTapping, Sharp, Steel, Zinc, Applicable Materials Metal, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.