Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Round Head Torx Drive, 12 PK
- Mfr # 77742
- Zoro # G902510468
product price:Â
$
23.15
/pk of 12, $1.93/ea
Key Features
Round Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T25
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77742
- Zoro #
- G902510468
- UPC #
- 738287777420
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Torx
- Tip Type
- Pointed
- Material
- 18-8 Stainless Steel
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Interior/Exterior
- Interior/Exterior
- Hardness
- 18-8
Dimensions
- Screw Size
- #10
- Fastener Length
- 5/8 in
- Drive Size
- T25
- Diameter 2
- 3/8"
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.