Sheet Metal Screw, 1/4" x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK

  • Mfr # 931671

  • Zoro # G202511202


product price:  $4.45
/pk 5, $0.89/ea
Sold in multiples of 2 for $8.90

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
1/4"
Drive Size
#3
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
931671
Zoro #
G202511202
UPC #
719199316716
Country of Origin
China

Dimensions

Screw Size
1/4"
Fastener Length
3 in
Drive Size
#3
Diameter 2
1/2"

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products