Shop MIDWEST FASTENER
See all product information
Create Account
Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Truss Head Square Drive, 60 PK
- Mfr # 30801
- Zoro # G102510572
product price:Â
$
4.95
/pk of 60, $0.08/ea
Sold in multiples of 2Â pks for
$9.90
Key Features
Truss Head
Square Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30801
- Zoro #
- G102510572
- UPC #
- 738287308013
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/8 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Square
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.