Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive
- Mfr # 02928
- Zoro # G306870922
product price:Â
$
16.15
/ea
Key Features
Hex Head
System of Measurement
Inch
Drive
Combination Hex/Slotted
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02928
- Zoro #
- G306870922
- UPC #
- 738287029284
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Combination Hex/Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.