Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 20 PK

  • Mfr # 38983

  • Zoro # G402527614


product price:  $12.99
/pk 20, $0.65/ea

Key Features

Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Screw Size
#8
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Diameter 2
7/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38983
Zoro #
G402527614
UPC #
738287389838
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1 in
Diameter 2
7/16"

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Hardness
18-8

Description

Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products