
Sheet Metal Screw, #8 x 1 in, Painted Steel Pan Head Phillips Drive, 30 PK
Mfr # 37883
Zoro # G102509897
product price:Â $7.99
/pk 30, $0.27/ea
Sold in multiples of 2 for $15.98
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Material
Steel
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37883
Zoro #
G102509897
UPC #
738287378832
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1 in
Diameter 2
5/16"
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Painted
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Style
Painted Head
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.