Sheet Metal Screw, #8 x 3/4 in, Aluminum Oval Head Slotted Drive, 30 PK

  • Mfr # 61736

  • Zoro # G902510703


product price:  $16.49
/pk 30, $0.55/ea

Key Features

Oval Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#8
Material
Aluminum
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61736
Zoro #
G902510703
UPC #
738287617368
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Drive Size
#8

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Tip Type
Pointed
Material
Aluminum
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Interior/Exterior
Interior

Description

A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products