Shop MIDWEST FASTENER
See all product information
Create Account
Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 40 PK
- Mfr # 30741
- Zoro # G902527602
product price:Â
$
3.65
/pk of 40, $0.09/ea
Sold in multiples of 3Â pks for
$10.95
Key Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30741
- Zoro #
- G902527602
- UPC #
- 738287307412
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Style
- Lath
Dimensions
- Screw Size
- #8
- Fastener Length
- 9/16 in
- Drive Size
- #2
- Diameter 2
- 7/16"
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.