Sheet Metal Screw, #8 x Zinc Plated Steel Pan Head Phillips Drive
- Mfr # 3177
- Zoro # G607455200
product price:Â
$
10.95
/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3177
- Zoro #
- G607455200
- UPC #
- 738287031775
- Country of Origin
- United States
Dimensions
- Screw Size
- #8
- Drive Size
- #2
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
- Interior/Exterior
- Interior
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, Head Type Pan, Drive Type Phillips, Slotted, Point Type Diamond, Steel, Zinc, Applicable Materials Sheet Metal, Length Under Head 34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.