Short Drop-In Anchor, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK

  • Mfr # 04240

  • Zoro # G102517151


product price:  $62.97
/pk 100, $0.63/ea

Key Features

For Use In
Concrete
Overall Length
1"
Material
Steel
Finish
Zinc Plated
Drill Bit Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240
Zoro #
G102517151
UPC #
738287042405
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Drill Bit Size
3/8"
Thread Size
1/4"-20
Thread Length
3/16"
Diameter
1/4"
Length 1
1"

Details

Item
Short Drop-In Anchor
For Use In
Concrete
Material
Steel
Finish
Zinc Plated
Application
Concrete
Drop-In Anchor Type
Drop-In

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.