Shop MIDWEST FASTENER
See all product information
Create Account
Short Drop-In Anchor, 5/8" Dia, Steel Yellow Zinc, 25 PK
- Mfr # 05804
- Zoro # G902515821
product price:Â
$
80.99
/pk of 25, $3.24/ea
Key Features
For Use In
Concrete
Material
Steel
Finish
Yellow Zinc
Drill Bit Size
7/8"
Thread Size
11 (Coarse)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05804
- Zoro #
- G902515821
- UPC #
- 738287058048
- Country of Origin
- Taiwan, Province of China
- Item
- Short Drop-In Anchor
- For Use In
- Concrete
- Material
- Steel
- Finish
- Yellow Zinc
- Application
- Concrete
- Drop-In Anchor Type
- Drop-In
- Style
- Knurled CT-Type
Dimensions
- Anchor Diameter
- 5/8"
- Drill Bit Size
- 7/8"
- Thread Size
- 11 (Coarse)
- Thread Length
- 1"
- Diameter
- 5/8"
- Length 1
- 2-9/16"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.