Zoro Homepage

Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK

  • Mfr # 04200

  • Zoro # G602512748


product price: $43.55
/pk 100, $0.44/ea

Key Features

Overall Length
1-1/2"
Material
Alloy Steel
Drill Bit Size
5/16"
Thread Size
#10 to #14
Type
Screw Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04200
Zoro #
G602512748
UPC #
738287042009
Country of Origin
Unknown

Dimensions

Overall Length
1-1/2"
Drill Bit Size
5/16"
Thread Size
#10 to #14
Diameter
#10 to #14
Length 1
1-1/2"

Details

Item
Short Lag Shield
Material
Alloy Steel
Type
Screw Anchor
Style
Wood Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.